Skip Content
WORKSTATION,44-3/16 IN.,10 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKSTATION,44-3/16 IN.,10 DRAWERS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWGGS50717
  • Mfr. Model # GGS_50717
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 287.5 lbs

Product Details

Workstation, Heavy Duty Series, Width 44-3/16 In., Depth 31-1/8 In., Height 33-1/4 In., Number of Drawers 10, Red/Gray, Drawer Capacity 99 lbs., Ball Bearing Drawer Slides, Storage Capacity 28,789 cu. in., Load Rating 1,210 lbs., Caster Size 5 In. x 2 In., Number of Shelves 3, Cold Sheet Metal, Body: 19-21, Drawers: 21 Gauge, Work Surface Material Rubber, Caster Wheel Material Thermoplastic Rubber, Caster Type (2) Fixed, and (2) Swivel with Brake, Heavy Duty Central, Yes Handles

Technical Specs

  • Colour Red/Gray
  • Features Ball Bearing Drawer Slides, Aluminum Drawer Pulls, Drawer Liners, Round-Shaped Steel Side Handles with Plastic Brackets, 3mm Rubber Top
  • Depth 31-1/8"
  • Finish Powder Coated
  • For Use With Tool Storage
  • Gauge Body: 19-21, Drawers: 21
  • Height 33-1/4"
  • Includes (3) Lock and Keys, (10) 2.5mm EVA Drawer Liners
  • Material Cold Sheet Metal
  • Width 44-3/16"
  • Number of Shelves 3
  • Item Workstation
  • Configuration 45" 10 Drawer Roller Cabinet
  • Number of Drawers 10
  • Load Rating 1,210 lbs.
  • Handles Yes
  • Series Heavy Duty
  • Caster Type (2) Fixed, and (2) Swivel with Brake
  • Locking System Heavy Duty Central
  • Storage Capacity 28,789 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 5" x 2"
  • Drawer Capacity 99 lbs.
  • Caster Wheel Material Thermoplastic Rubber
  • Work Surface Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list