WORKSTATION 41 6 DRAWERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKSTATION 41 6 DRAWERS

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT444142-6RD
  • Mfr. Model # 444142-6RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 244.0 lbs

Technical Specs

  • Finish High Gloss
  • For Use With 41" Wide Chest
  • Depth 18"
  • Colour Red
  • Gauge 18 And 16
  • Height 42"
  • Includes Vinyl Top Mat And Drawer Liners
  • Material Steel
  • Item Workstation
  • Width 41"
  • Configuration 37-3/4W Center Bank: (5) 16-1/8D x 3-15/16H, (1) 16-1/8D x 8-1/16H
  • Number of Drawers 6
  • Locking System Heavy Duty Key
  • Caster Type (2) Rigid, (2) Swivel Locking
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Storage Capacity 16,519 cu. in.
  • Drawer Capacity 100 lb.
  • Features Heavy Duty Key, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, 4-Way Channel Bottom Panel, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
  • Number of Shelves 2
  • Load Rating 3000 lb.
  • Handles Side Folding
  • Series Series 440, Standard Duty
  • Caster Wheel Material Polyurethane
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list