Skip Content
WORKSTATION 4-DRUM POLY YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKSTATION 4-DRUM POLY YW

ENPAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EPC5116YE
  • Mfr. Model # 5116YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # 2700
  • Shipping Weight 71.0 lbs

Product Details

Four drum workstation(TM), 163 liter capacity, 6,000 pounds load bearing capacity, 53 inch length, 53 inch width, 6 inch height, polyethylene, colour yellow.

Technical Specs

  • Height 6"
  • Colour Yellow
  • Item 4 Drum Workstation(TM)
  • Length 53"
  • Material High Density Polyethylene
  • Width 53"
  • Spill Capacity 40 gal.
  • Standards EPA 40 CFR 264.175, SPCC, NPDES
  • Number of Drums 4
  • Includes Removable Heavy Duty Polyethylene Grates
  • Drain Included No
  • Covered/Uncovered Uncovered
  • Spill Containment Type Spill Containment Pallets
  • Modular / Nonmodular Nonmodular
  • Spill Containment Load Capacity 6,000 lbs.
  • Spill Containment Opening Type No Cover

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list