WORKSTAR RCHRGBL LED FLOODLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WORKSTAR RCHRGBL LED FLOODLIGHT

NIGHT SEARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WBL511500
  • Mfr. Model # 511500
  • UNSPSC # 56111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Colour Green
  • Includes Chargers
  • Item Portable LED Work Light
  • Lumens 2,200/1,000
  • Standards IP65, cUL
  • IP Rating 65
  • Voltage 120
  • Lamp Watts 20W
  • Rated Life 50,000 hrs
  • Number of Lamp Heads 1
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list