Skip Content
WORKSTAND DOCUMENT 13X26X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKSTAND DOCUMENT 13X26X55

QUALTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TR98
  • Mfr. Model # 4TR98
  • UNSPSC # 24102006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.55 lbs

Technical Specs

  • Colour Yellow
  • Depth 38"
  • Item Workstand
  • Width 20"
  • Material Steel
  • Load Capacity 100 lb.
  • Height Range 55 to 61"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list