Skip Content
WORKPLACE LASER LABEL,RED,6 IN.L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKPLACE LASER LABEL,RED,6 IN.L

GHS SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23J606
  • Mfr. Model # 23J606
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Red
  • For Use With QuickLabel Systems
  • Item Workplace Laser Label
  • Adhesive Yes
  • Temp. Range -65 Degrees to 160 Degrees F
  • Width 4"
  • Standards HazCom 2012 (GHS)
  • Legend BLANK
  • Length 6"
  • Label Type Pressure Sensitive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list