WORKMAN WINCH 65FT SS CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKMAN WINCH 65FT SS CABLE

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10147301
  • Mfr. Model # 10147301
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Standards ANSI Z359.1, OSHA
  • Material of Construction Thermoplastic
  • For Use With MSA Workman Tripod
  • Colour Black/Yellow
  • Max. Working Load 400 lbs. (Personnel)620 lbs. (Material)
  • Winch Cable Length 65 ft.
  • Raising/Lowering Speed 4 m/min.
  • Winch Cable Material Stainless Steel
  • Winch Cable Dia. 3/16"
  • Height 6"
  • Item Confined Space Winch
  • Includes Winch Bag, Manual
  • Type Personnel 2 Way
  • Length 12"
  • Width 8"
  • Winch Cable Tensile Strength 3,600 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list