Skip Content
WORKMAN TWIN LEG PFL TIE-BACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKMAN TWIN LEG PFL TIE-BACK

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10125271
  • Mfr. Model # 10125271
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2618
  • Shipping Weight 6.54 lbs

Product Details

400 lb. capacity to reduce product selection complexity. Impact indicators on each lifeline for quick and easy inspection. Fall arrest distance limited to less than 42 in. to allow for use in low-clearance applications. Fall arrest forces limited to less than 900 lbs. to reduce user impact. Includes two accessory lanyard keepers for line stowage when not in use.

Technical Specs

  • Item Workman Twin Leg Personal Fall Limiters
  • Length 6 ft.
  • Locking Harness Connection Hook Type FP5K(TM) Snaphook
  • Weight Capacity 400 lbs.
  • Standards ANSI Z359.14, CSA Z259.2.2-Type 1, OSHA
  • Line Material Nylon
  • Housing Material Thermoplastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list