Skip Content
WORKMAN TWIN LEG PFL LC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKMAN TWIN LEG PFL LC

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10120051
  • Mfr. Model # 10120051
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

Self-Retracting Lanyard, Max. Wkg. Ld. 400 lbs., Tensile Str. 5000 lbs., L 6 ft., Twin Leg, Strap W 1 In., Integral Ld. Indicator, Thermoplastic, Blk/Ylw, Stainless Steel, For 3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2, LC Snap Hook, 3/4 In., (2) Snap Hook, 3/4 In., Stds. ANSI A10.32, ANSI Z359.1-2007.

Technical Specs

  • Item PFL, 6 ft. with LC Snaphook

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list