Skip Content
WORKMAN TWIN LEG PFL AL59 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKMAN TWIN LEG PFL AL59

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10120050
  • Mfr. Model # 10120050
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2618
  • Shipping Weight 2.62 lbs

Product Details

Self-Retracting Lanyard, Max. Wkg. Ld. 400 lbs., Tensile Str. 5000 lbs., L 6 ft., Twin Leg, Strap W 1 In., Integral Ld. Ind., Thermoplastic, Blk/Ylw, Stainless Steel, For 3PUC5, 3PUC6, 3PUC3 3PUC4, 3PUC1, 3PUC2, AL59 Snap Hook, 3/4 In., (2) Snap Hook, 3/4 In., Stds. ANSI A10.32, ANSI Z359.1-2007.

Technical Specs

  • Item Workman Twin Leg Personal Fall Limiters
  • Length 6 ft.
  • Locking Anchorage Connection Hook Type (2) Snap Hooks
  • Locking Harness Connection Hook Type AL59 Snaphook
  • Housing Material Thermoplastic
  • Weight Capacity 400 lbs.
  • Standards ANSI Z359.14, CSA Z259.2.2-Type 1, OSHA
  • Number of Legs 2
  • Tensile Strength 5000 lbs.
  • Line Material Nylon
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Harness Hook Gate Opening 3/4"
  • Anchorage Hook Gate Opening 3/4"
  • Colour Black/Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list