Skip Content
WORKMAN HARNESS XL 3-D RINGS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKMAN HARNESS XL 3-D RINGS

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10072492
  • Mfr. Model # 10072492
  • UNSPSC # 46182306
  • CATALOGUE PAGE # 2612
  • Shipping Weight 4.65 lbs

Product Details

Harness, Safety, Sz. XL, Yellow, Tensile Str. 6000 lbs., Buckle Qwk-Fit and Tongue, Polter, Zinc-Plated, Stamped Alloy Steel, Fits -, Chest Strap Buckles Quick-Connect, Front D-Ring No, Leg Strap Buckles Tongue, Shldr. Back D-Ring., Stds. OSHA, ANSI Z359.1, A10.14, CSA, Incl. -

Technical Specs

  • Tensile Strength 6000 lbs.
  • Item Workman-Harness
  • Weight Capacity 400 lbs.
  • Harness Size X-Large
  • Standards ANSI A10.32, Z359.1-2007, CSA Z259.10-M90 Classes A, P, OSHA 1910.66, 1926.502
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Subpelvic Strap No
  • Chest Strap Buckles Quick-Connect
  • Leg Strap Buckles Tongue
  • Back D-Ring Yes
  • Harness Application General Industry
  • Webbing Material Polyester
  • Colour Yellow
  • Harness Buckle Material Steel
  • Harness D-Ring Material Steel
  • Adjustable Yes
  • Includes Manual
  • Series Workman(R)
  • Stretchable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list