WORKLIGHT NCAD 25FT 14/3 SJTW CRD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLIGHT NCAD 25FT 14/3 SJTW CRD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE103-25P
  • Mfr. Model # LE103-25P
  • UNSPSC # 24141707
  • CATALOGUE PAGE # 1199
  • Shipping Weight 3.79 lbs

Product Details

Heavy-duty hand lamp. 25 foot SJTW 14/3 cord, 100 watt maximum bulb wattage. Molded plastic handle with on/off switch. Swing open guard with reflector. Cord is in high visibility yellow.

Technical Specs

  • Gauge/Conductor 14/3
  • Item Worklight Incad
  • Length 25"
  • Lamp Watts 100

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list