Skip Content
WORKLIGHT LED 100MM SPOT/FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLIGHT LED 100MM SPOT/FLOOD

HAMSAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81294/C
  • Mfr. Model # 81294/C
  • UNSPSC # 52160000
  • CATALOGUE PAGE # 3085
  • Shipping Weight 2.0 lbs

Product Details

Constructed for heavy-duty use. Die-cast aluminum housing.Polycarbonate lens. Delivers brilliant light to work area.

Technical Specs

  • Lamp Type LED
  • Width 100 mm
  • Includes Lamp, Mounting Hardware
  • Length 100 mm
  • Base Material Die-Cast Aluminum
  • Sub-Category Work Lights