Skip Content
WORKLIGHT INCL 25W BULB GROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLIGHT INCL 25W BULB GROUND

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7881
  • Mfr. Model # DW7881
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Scroll Saw Worklight
  • For Use With Mfr. No. DW788
  • Features 25W Bulb, Flexible Neck, and 3 Wire Plug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list