Skip Content
WORKLIGHT, CORDLESS/CORDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLIGHT, CORDLESS/CORDED

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDC020
  • Mfr. Model # DC020
  • UNSPSC # 39112005
  • CATALOGUE PAGE # 398
  • Shipping Weight 7.7 lbs

Product Details

Cordless/corded 38 W fluorescent work light runs on all 12 V - 18 V Dewalt batteries or AC power. Two AC power outlets offer more versatility for jobsite power. Spring loaded battery hold down keeps batteries in place.

Technical Specs

  • Includes Batteries Sold Separately
  • Features (3) Gfci Protected Power Outlets, Worklight Run Time of 1 Hr with a 18 V Battery
  • Lumens 2700
  • Voltage 12 to 18 VDC or 120 VAC
  • Standards CSA Certified and Cul Listed
  • Item Corded/cordless Rechargeable Worklight
  • Number of Lamp Heads 1
  • Colour BlACk and Yellow with White Light
  • Lamp Watts 38
  • Lamp Included Yes
  • Replacement Lamp DC0213

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list