WORKLIGHT 2X250W HALOGN 160 ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLIGHT 2X250W HALOGN 160 ANGLE

DESIGNERS EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDSL5200
  • Mfr. Model # L5200
  • UNSPSC # 39112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.69 lbs

Technical Specs

  • Gauge/Conductor 18/3
  • Colour Red
  • Includes (2) Weatherproof Switches, Spare Bulb, Storage Tube
  • Lumens 8000
  • Replacement Lamp 250 W Halogen
  • Voltage 125 V
  • Guard Type Metal
  • Standards cULUS
  • Number of Lamp Heads 2
  • Features Patented Design Lights Up to 160 Degrees Per Head Hinged Style Face Frame Weatherproof On/Off Switch for Light Control 5' 18/3 Grounded Power Cord
  • Item Work Light
  • Lamp Watts 500
  • NEMA Plug Configuration 5-15 P
  • Lamp Included Yes
  • Rated Life 2000 Hr.
  • NEC Cord Designation Sjtw
  • Item - Job Site Lighting Temporary Job Site Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list