Skip Content
WORKLIGHT 13W FLUOR 50FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLIGHT 13W FLUOR 50FT CORD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE1350
  • Mfr. Model # LE1350
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1201
  • Shipping Weight 3.74 lbs

Product Details

Heavy-duty fluorescent hand lamp. Inline ballast, 50 foot cord, 13 watts, SJTOW 18/2 cord, 900 lumens.

Technical Specs

  • Lamp Watts 13
  • Item Portable LED Lights
  • Gauge/Conductor 18/2
  • Cord Length 50 ft.
  • Lamp Type Fluorescent
  • NEC Cord Designation SJTOW

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list