Discontinued with Replacement
WORKLAMP POWER BEAM 1500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKLAMP POWER BEAM 1500

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHMPB150WB
  • Mfr. Model # HMPB150WB
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs
Suggested Replacement Product
WORKLAMP PB1500 LED CR STD DT TRUN

Your Price: NA

Product Details

6 high power LEDs, IP 6K7 (watertight), IP 6K9K (dust proof and withstands high pressure wash). Electronic DC/DC conversion, protected against EMC interference. Over-voltage protection, reverse polarity protection. Luminous flux (measured) = 1,350 lm. Approximate LED service life = 16,000 hours.

Technical Specs

  • Application Mining
  • Base Material Aluminum
  • Includes Lamp
  • Depth 4.9"
  • Height 6.6"
  • Item Work Lamp
  • Features LED Lamp
  • Length 4.9"
  • Width 5.8"
  • Housing Colour Yellow/Black
  • Mounting Fixed
  • Lens Colour Clear
  • Lamp Type LED
  • Housing Material Aluminum
  • Voltage 9 - 32 VDC
  • Light Output 1,500 Lumens
  • Lens Material Polycarbonate
  • Current Drawn 1.5 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list