WORKLAMP PB2000 LED MV WB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLAMP PB2000 LED MV WB

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLMHMPB200
  • Mfr. Model # HMPB200
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Product Details

Specially developed thermal management with overheating protection. 16 high power LEDs, IP 6K7 (watertight), IP 6K9K (dust proof and withstands high pressure wash). Light colour similiar to daylight. Electronic DC/DC conversion, protected against EMC interference. Over-voltage protection, reverse polarity protection. Luminous flux (measured) = 2,475 lm. Approximate LED service life = 16,000 hours.

Technical Specs

  • Colour Light
  • Includes Lamp
  • Mounting Type Upright
  • Lamp Type LED

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list