Skip Content
WORKLAMP PB1500 LED LR STD DT TRUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP PB1500 LED LR STD DT TRUN

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996288021
  • Mfr. Model # 996288021
  • UNSPSC # 39101628
  • CATALOGUE PAGE # 3089
  • Shipping Weight 1.54 lbs

Technical Specs

  • Application Workzone Lighting
  • Depth 2-1/4"
  • Base Material Aluminum
  • Features DT Connector
  • Height 8"
  • Item Lamp
  • Length 4-3/4"
  • Width 2-5/8"
  • Housing Material Aluminum
  • Housing Colour Black
  • Lamp Type LED
  • Lens Colour Clear
  • Mounting Stainless Steel
  • Lens Material Grilamid(R)
  • Voltage 9 - 33
  • Current Drawn 2.4 A
  • Light Output 1,350 lumens

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list