Skip Content
WORKLAMP LED RECT 10-30V 18W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP LED RECT 10-30V 18W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB300-363F8
  • Mfr. Model # 300-363F8
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3087
  • Shipping Weight 1.363 lbs

Technical Specs

  • Application Exterior
  • Base Material Stainless Steel
  • Depth 2-3/8"
  • Height 4-1/4"
  • Item Work Light
  • Length 5"
  • Width 3-1/2"
  • Housing Colour Black
  • Housing Material Die-Cast Aluminum
  • Lamp Type LED
  • Lens Colour Clear
  • Mounting Stainless Steel U-Bracket
  • Voltage 10 - 30 VDC
  • Lens Material Polycarbonate
  • Light Output 1,080 Raw Lumens
  • Lens Design Rectangular
  • Current Drawn 1.04 A @ 12 V0.52 A @ 24 V
  • Sub-Category LED Work Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list