WORKLAMP LED OVAL 90 LONG RANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLAMP LED OVAL 90 LONG RANGE

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA996386021
  • Mfr. Model # 996386021
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Oval design enables LED light upgrade. Minimal temperature build up at the lens. Light temperature - 5,700 degree K. Polarity reversal protection. Over-heating protection.

Technical Specs

  • Includes Lamp
  • Colour White
  • Material Polycarbonate/Aluminium
  • Depth 3.8"
  • Item Work Light
  • Type Work Light
  • Lamp Type LED
  • Width 3.8"
  • Fits Trucks
  • Mounting Type SS Bracket
  • Shape Oval
  • Volt Bulb 9 - 33
  • Post Bolt
  • Used For Automotive Lighting
  • Diameter 5.8"
  • Termination Type DT
  • Sub-Category LED
  • Base Mounting Centers Upright/Pendant
  • Lamp Life 10, 000 hr.
  • Current Rating 2.3 A
  • Housing Material Aluminium
  • Lens Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list