Skip Content
WORKLAMP LED MINI 2INX2IN SPOT CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP LED MINI 2INX2IN SPOT CLR

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF902MV
  • Mfr. Model # 902MV
  • UNSPSC # 993393
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Depth 2-23/64"
  • Features 12/24 V
  • Height 3-5/32"
  • Application Commercial Vehicle
  • Base Material Stainless Steel
  • Includes Mounting Hardware
  • Width 2"
  • Length 2-23/64"
  • Item Work Lamp
  • Housing Colour Black
  • Housing Material Cast Aluminum
  • Lamp Type LED
  • Lens Colour Clear
  • Voltage 9 - 32
  • Mounting 5/16" Bolt
  • Diameter 2"
  • Light Output 700 Lumens
  • Lens Design Spot
  • Lens Material Polycarbonate
  • Current Drawn 1.3 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list