Skip Content
WORKLAMP LED FLOOD 4INX6IN RECT 60W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLAMP LED FLOOD 4INX6IN RECT 60W

JETCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB123-81106F8
  • Mfr. Model # 123-81106F8
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3087
  • Shipping Weight 5.003 lbs

Technical Specs

  • Application Exterior
  • Base Material Die-Cast Aluminum
  • Depth 4"
  • Features Rated IP69K
  • Height 5-1/8"
  • Item Work Light
  • Width 4-1/4"
  • Housing Colour Black
  • Length 6-3/8"
  • Voltage 9 - 32 VDC
  • Lens Material Polycarbonate
  • Light Output 6,000 Raw Lumens4,700 Effective Lumens
  • Lens Design Oval
  • Current Drawn 6.50 A @ 12 V3.34 A @ 24 V
  • Lamp Type LED
  • Housing Material Die-Cast Aluminum
  • Lens Colour Clear
  • Mounting Heavy-Duty Trunnion
  • Sub-Category LED Work Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list