Skip Content
WORKLAMP LED FLOOD 4IN SQUARE 48W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP LED FLOOD 4IN SQUARE 48W

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB300-3161F8
  • Mfr. Model # 300-3161F8
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3087
  • Shipping Weight 1.95 lbs

Technical Specs

  • Application Exterior
  • Base Material Stainless Steel
  • Depth 2-1/2"
  • Height 5"
  • Item Work Light
  • Width 4-1/4"
  • Length 5"
  • Housing Colour Black
  • Housing Material Die-Cast Aluminum
  • Lamp Type LED
  • Mounting Stainless Steel U-Bracket
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Voltage 10 - 30 VDC
  • Lens Design Square
  • Light Output 2,880 Raw Lumens
  • Current Drawn 2.30 A @ 12 V1.15 A @ 24 V
  • Sub-Category LED Work Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list