Skip Content
WORKLAMP LED 5IN SS RUBBER HSG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP LED 5IN SS RUBBER HSG

JETCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APB128-50LED3611S8
  • Mfr. Model # 128-50LED3611S8
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3087
  • Shipping Weight 1.512 lbs

Technical Specs

  • Application Exterior
  • Depth 3-1/4"
  • Base Material Steel
  • Height 6-1/2"
  • Length 6-1/2"
  • Item Work Light
  • Housing Material Rubber
  • Width 5"
  • Housing Colour Black
  • Lamp Type LED
  • Lens Colour Clear
  • Mounting Steel U-Bracket
  • Voltage 9 - 36 VDC
  • Lens Design Round
  • Light Output 3,000 Candle Power
  • Lens Material Polycarbonate
  • Diameter 5"
  • Current Drawn 0.70 A @ 12 V0.40 A @ 24 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list