WORKLAMP LED 3000 LU 12-24V SPOT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLAMP LED 3000 LU 12-24V SPOT

HDI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81282/C
  • Mfr. Model # 81282/C
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3085
  • Shipping Weight 2.1 lbs

Technical Specs

  • Application Construction, Mining, Forestry, Agriculture, Off-Road, Heavy-Duty
  • Connector Type Deutsch
  • Base Material Die-Cast Aluminum
  • Depth 2-1/2"
  • Includes Mounting Hardware, Instructions
  • Housing Colour Black
  • Item Work Light
  • Width 3-7/8"
  • Housing Material Die-Cast Aluminum
  • Lamp Type LED
  • Lens Colour White
  • Mounting Steel U Bracket
  • Voltage 12 - 24 VDC
  • Lens Material Polycarbonate
  • Light Output 3,000 Lumens
  • Current Drawn 2.8 A (12 V), 1.3 A (24 V)
  • Lens Design Spot
  • Sub-Category Work Lights