Skip Content
WORKLAMP LED 3000 LU 12-24V HYBRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP LED 3000 LU 12-24V HYBRID

HDI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81284/B
  • Mfr. Model # 81284/B
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3085
  • Shipping Weight 2.1 lbs

Technical Specs

  • Base Material Die-Cast Aluminum
  • Application Construction, Mining, Forestry, Agriculture, Off-Road, Heavy-Duty
  • Depth 2-1/2"
  • Connector Type Tyco
  • Includes Mounting Hardware, Instructions
  • Item Work Light
  • Housing Colour Black
  • Housing Material Die-Cast Aluminum
  • Width 3-7/8"
  • Lens Colour White
  • Mounting Steel U Bracket
  • Voltage 12 - 24 VDC
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Light Output 3,000 Lumens
  • Current Drawn 2.8 A (12 V), 1.3 A (24 V)
  • Lens Design Hybrid Spot/Flood
  • Sub-Category Work Lights