WORKLAMP LED 2500 LUMEN WIDE FLOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLAMP LED 2500 LUMEN WIDE FLOOD

HDI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81265/HO
  • Mfr. Model # 81265/HO
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3086
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Construction, Mining, Forestry, Agriculture, Off-Road, Heavy-Duty
  • Depth 2-9/16"
  • Base Material Die-Cast Aluminum
  • Includes Mounting Hardware, Instructions
  • Item Work Light
  • Width 4-19/32"
  • Housing Colour Black
  • Housing Material Die-Cast Aluminum
  • Lens Colour White
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Lens Design Wide Flood
  • Light Output 2,500 Lumens
  • Voltage 12 - 24 VDC
  • Diameter 4-19/32"
  • Mounting Steel U Bracket
  • Current Drawn 1.8 A (12 V), 0.9 A (24 V)
  • Sub-Category Work Lights