Skip Content
Discontinued with Replacement
WORKLAMP LED 1900 LUMEN HYBRID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKLAMP LED 1900 LUMEN HYBRID

HDI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81267
  • Mfr. Model # 81267
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs
Suggested Replacement Product
WORKLAMP LED 2500 LUMEN HYBRID

Price: NA

Technical Specs

  • Depth 2-9/16"
  • Application Construction, Mining, Forestry, Agriculture, Off-Road, Heavy-Duty
  • Base Material Die-Cast Aluminum
  • Item Work Light
  • Includes Mounting Hardware, Instructions
  • Width 4-19/32"
  • Housing Material Die-Cast Aluminum
  • Housing Colour Black
  • Lamp Type LED
  • Lens Colour White
  • Voltage 12 - 24 VDC
  • Light Output 1,900 Lumens
  • Lens Material Polycarbonate
  • Mounting Swivel Bracket
  • Lens Design Hybrid Spot/Flood
  • Current Drawn 1.8 A (12 V), 0.9 A (24 V)
  • Diameter 4-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list