WORKLAMP 5 LED 400 4.5INX5.2IN CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WORKLAMP 5 LED 400 4.5INX5.2IN CLR

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF4547
  • Mfr. Model # 4547
  • UNSPSC # 989792
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Base Material Stainless Steel
  • Depth 2-33/64"
  • Features 12/24 V
  • Height 6-13/32"
  • Includes Mounting Hardware
  • Application Commercial Vehicle
  • Item Work Lamp
  • Length 2-33/64"
  • Width 4-19/64"
  • Housing Colour Black
  • Housing Material Cast Aluminum
  • Lamp Type LED
  • Lens Colour Clear
  • Voltage 9 - 32
  • Mounting Magnet
  • Lens Material Polycarbonate
  • Diameter 4-19/64"
  • Lens Design Flood
  • Light Output 400 Lumens
  • Current Drawn 1.0 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list