Skip Content
WORKLAMP 4 LED 700 3INX3IN FLD CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP 4 LED 700 3INX3IN FLD CLR

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF904MV
  • Mfr. Model # 904MV
  • UNSPSC # 993379
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.738 lbs

Technical Specs

  • Depth 1-9/16"
  • Base Material Stainless Steel
  • Application Commercial Vehicle
  • Features 12/24 V
  • Includes Mounting Hardware
  • Height 3-25/32"
  • Width 2-53/64"
  • Housing Material Cast Aluminum
  • Housing Colour Black
  • Item Work Lamp
  • Length 1-9/16"
  • Lamp Type LED
  • Lens Colour Clear
  • Voltage 9 - 32
  • Mounting 5/16" Bolt
  • Lens Material Polycarbonate
  • Lens Design Trapezoidal
  • Light Output 700 Lumens
  • Diameter 2-53/64"
  • Current Drawn 1.0 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list