Skip Content
WORKLAMP 4 LED 3IN DIA FLOOD CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP 4 LED 3IN DIA FLOOD CLR

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF912MV
  • Mfr. Model # 912MV
  • UNSPSC # 993058
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs

Technical Specs

  • Application Commercial Vehicle
  • Features 12/24 V
  • Base Material Stainless Steel
  • Depth 2-9/32"
  • Height 4-21/32"
  • Includes Mounting Hardware
  • Item Work Lamp
  • Length 2-9/32"
  • Width 4-21/32"
  • Lens Colour Clear
  • Lamp Type LED
  • Mounting 5/16" Bolt
  • Housing Material Cast Aluminum
  • Housing Colour Black
  • Lens Material Polycarbonate
  • Voltage 9 - 32
  • Light Output 900 Lumens
  • Lens Design Flood
  • Diameter 4-21/32"
  • Current Drawn 1.1 A @ 12 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list