Skip Content
WORKLAMP 10 LED 12-24V M FLD BL BZL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WORKLAMP 10 LED 12-24V M FLD BL BZL

HDI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HSR81863/HO/BL
  • Mfr. Model # 81863/HO/BL
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3086
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Construction, Mining, Forestry, Agriculture, Off-Road, Heavy-Duty
  • Item Work Light
  • Depth 2-9/16"
  • Width 4-19/32"
  • Base Material Die-Cast Aluminum
  • Includes Mounting Hardware, Instructions
  • Housing Colour Blue
  • Housing Material Die-Cast Aluminum
  • Mounting Steel U Bracket
  • Lamp Type LED
  • Lens Colour White
  • Lens Material Polycarbonate
  • Voltage 12 - 24 VDC
  • Light Output 2,500 Lumens
  • Lens Design Medium Flood
  • Diameter 4-19/32"
  • Current Drawn 1.8 A (12 V), 0.9 A (24 V)
  • Sub-Category Work Lights