Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 9,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 9,5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN095
  • Mfr. Model # 65392STAN095
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.01 lbs
Suggested Replacement Product
BOOT,MEN,9"H,BROWN,STEEL TOE,9-1/2 SZ,PR

Price: NA

Technical Specs

  • Item Work Boot
  • Colour Tan
  • Height 8"
  • Shank Material Composite Nylon
  • Size 9-1/2"
  • Insulated Yes
  • Gender Men's
  • Waterproof Yes
  • Toe Type Steel
  • Liner Material Nylon/Poly Blend
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard Yes
  • Footwear Style 8" Work Boot
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Waterproof Type Water Resisting Leather
  • Metatarsal System Internal Steel
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Heel Height Less Than 1/2"
  • Insole System Polyurethane
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list