Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 8.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN085
  • Mfr. Model # 65392STAN085
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.86 lbs
Suggested Replacement Product
BOOT,MEN,9"H,BROWN,STEEL TOE,8-1/2 SZ,PR

Your Price: NA

Technical Specs

  • Item Work Boot
  • Height 8"
  • Size 8-1/2"
  • Colour Tan
  • Waterproof Yes
  • Gender Men's
  • Shank Material Composite Nylon
  • Insulated Yes
  • Liner Material Nylon/Poly Blend
  • Midsole Material Polyurethane, Lenzi
  • Toe Type Steel
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard Yes
  • Footwear Style 8" Work Boot
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Chain Saw Cut Resistant No
  • Footwear Closure Type Lace Up
  • Waterproof Type Water Resisting Leather
  • Upper Boot Material All Leather
  • Metatarsal System Internal Steel
  • Upper Material Description Full Grain Leather
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Removable Insole Yes
  • Ninety Degree Heel No
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • Heel Height Less Than 1/2"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list