Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 7

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN070
  • Mfr. Model # 65392STAN070
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs
Suggested Replacement Product
WORKBOOT 8 IN BRN ST/MET/PR 7

Price: NA

Technical Specs

  • Colour Tan
  • Height 8"
  • Item Work Boot
  • Size 7
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Toe Type Steel
  • Liner Material Nylon/Poly Blend
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard Yes
  • Footwear Style 8" Work Boot
  • Footwear Width E
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Waterproof Type Water Resisting Leather
  • Footwear Shank Type Nylon
  • Metatarsal System Internal Steel
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Upper Boot Material All Leather
  • Removable Insole Yes
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Heel Height Less Than 1/2"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • Footwear Construction Type Injected
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list