Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 7.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN075
  • Mfr. Model # 65392STAN075
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs
Suggested Replacement Product
WORKBOOT 8 IN BRN ST/MET/PR 7.5

Price: NA

Technical Specs

  • Colour Tan
  • Item Work Boot
  • Size 7-1/2"
  • Height 8"
  • Insulated Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Waterproof Yes
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Footwear Style 8" Work Boot
  • Footwear Width E
  • Metatarsal Guard Yes
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Metal Chip Resisting Sole No
  • Non-Marking Sole Yes
  • Conductive No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Non Metallic Upper No
  • Puncture Resistant Insole Yes
  • Footwear Shank Type Nylon
  • Waterproof Type Water Resisting Leather
  • Metatarsal System Internal Steel
  • Removable Insole Yes
  • Upper Boot Material All Leather
  • Footwear Closure Type Lace Up
  • Insole System Polyurethane
  • Upper Material Description Full Grain Leather
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Heel Height Less Than 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • Footwear Construction Type Injected
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list