Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 13

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN130
  • Mfr. Model # 65392STAN130
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.09 lbs
Suggested Replacement Product
BOOTS,MENS,9" H,BROWN,STEEL TOE,13 SZ,PR

Your Price: NA

Technical Specs

  • Colour Tan
  • Item Work Boot
  • Height 8"
  • Size 13
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Insulated Yes
  • Outsole Material Polyurethane/Rubber
  • Toe Type Steel
  • Metatarsal Guard Yes
  • Midsole Material Polyurethane, Lenzi
  • Footwear Style 8" Work Boot
  • Footwear Width E
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Conductive No
  • Non-Marking Sole Yes
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Static Dissipative No
  • Chain Saw Cut Resistant No
  • Electrical Hazard Rated Yes
  • Puncture Resistant Insole Yes
  • Non Metallic Upper No
  • Waterproof Type Water Resisting Leather
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Metatarsal System Internal Steel
  • Upper Boot Material All Leather
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Insole System Polyurethane
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • Heel Height Less Than 1/2"
  • Footwear Construction Type Injected
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list