Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 12

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN120
  • Mfr. Model # 65392STAN120
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.72 lbs
Suggested Replacement Product
BOOTS,MENS,9" H,BROWN,STEEL TOE,12 SZ,PR

Price: NA

Technical Specs

  • Colour Tan
  • Item Work Boot
  • Height 8"
  • Size 12
  • Waterproof Yes
  • Insulated Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Toe Type Steel
  • Liner Material Nylon/Poly Blend
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard Yes
  • Footwear Width E
  • Footwear Style 8" Work Boot
  • Chemical Resisting Sole Yes
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Max. Heat Rating 572 Degrees F
  • Metal Chip Resisting Sole No
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative No
  • Completely Non Metallic No
  • Waterproof Type Water Resisting Leather
  • Metatarsal System Internal Steel
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Heel Height Less Than 1/2"
  • Insole System Polyurethane
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list