Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 11

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN110
  • Mfr. Model # 65392STAN110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.52 lbs
Suggested Replacement Product
WORKBOOT 8 IN BRN ST/MET/PR 11

Price: NA

Technical Specs

  • Height 8"
  • Colour Tan
  • Size 11
  • Item Work Boot
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Gender Men's
  • Insulated Yes
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Outsole Material Polyurethane/Rubber
  • Midsole Material Polyurethane, Lenzi
  • Metatarsal Guard Yes
  • Footwear Style 8" Work Boot
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Electrical Hazard Rated Yes
  • Conductive No
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Waterproof Type Water Resisting Leather
  • Metatarsal System Internal Steel
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Insole System Polyurethane
  • Ninety Degree Heel No
  • Wide Toe Cap Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • Footwear Construction Type Injected
  • Heel Height Less Than 1/2"
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list