Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 11.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 11.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN115
  • Mfr. Model # 65392STAN115
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.52 lbs
Suggested Replacement Product
BOOT,MEN,9",BROWN,STEEL TOE,11-1/2 SZ,PR

Price: NA

Technical Specs

  • Colour Tan
  • Height 8"
  • Item Work Boot
  • Size 11-1/2"
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Insulated Yes
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard Yes
  • Oil Resisting Sole Yes
  • Footwear Width E
  • Footwear Style 8" Work Boot
  • Conductive No
  • Max. Heat Rating 572 Degrees F
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Metal Chip Resisting Sole No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Waterproof Type Water Resisting Leather
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Non Metallic Upper No
  • Metatarsal System Internal Steel
  • Upper Boot Material All Leather
  • Footwear Closure Type Lace Up
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Ninety Degree Heel No
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Heel Height Less Than 1/2"
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list