Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 10

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN100
  • Mfr. Model # 65392STAN100
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.34 lbs
Suggested Replacement Product
WORKBOOT 8 IN BRN ST/MET/PR 10

Price: NA

Technical Specs

  • Item Work Boot
  • Size 10
  • Colour Tan
  • Height 8"
  • Waterproof Yes
  • Gender Men's
  • Insulated Yes
  • Toe Type Steel
  • Outsole Material Polyurethane/Rubber
  • Footwear Style 8" Work Boot
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Shank Material Composite Nylon
  • Midsole Material Polyurethane, Lenzi
  • Metatarsal Guard Yes
  • Liner Material Nylon/Poly Blend
  • Max. Heat Rating 572 Degrees F
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Electrical Hazard Rated Yes
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Non Metallic Upper No
  • Waterproof Type Water Resisting Leather
  • Metatarsal System Internal Steel
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Insole System Polyurethane
  • Ninety Degree Heel No
  • Heel Height Less Than 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • Footwear Construction Type Injected
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list