Skip Content
Discontinued with Replacement
WORKBOOT 8 IN TAN ST/MET 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 8 IN TAN ST/MET 10.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON65392STAN105
  • Mfr. Model # 65392STAN105
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.34 lbs
Suggested Replacement Product
BOOT,MEN,9",BROWN,STEEL TOE,10-1/2 SZ,PR

Price: NA

Technical Specs

  • Colour Tan
  • Height 8"
  • Item Work Boot
  • Size 10-1/2"
  • Shank Material Composite Nylon
  • Insulated Yes
  • Waterproof Yes
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Polyurethane, Lenzi
  • Liner Material Nylon/Poly Blend
  • Outsole Material Polyurethane/Rubber
  • Footwear Style 8" Work Boot
  • Footwear Width E
  • Metatarsal Guard Yes
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Puncture Resistant Insole Yes
  • Static Dissipative No
  • Electrical Hazard Rated Yes
  • Conductive No
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Non Metallic Upper No
  • Metatarsal System Internal Steel
  • Waterproof Type Water Resisting Leather
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Ninety Degree Heel No
  • Heel Height Less Than 1/2"
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 MT/75 SD
  • CSA Footwear Standard CAN/CSA-Z195-02 Grade 1 Protective Toe and Sole
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 65392

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list