Discontinued with Replacement
WORKBOOT 6 IN WHE ST 9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 6 IN WHE ST 9.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55232SWEA095
  • Mfr. Model # 55232SWEA095
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs
Suggested Replacement Product
WORKBOOT 6 IN WHE ST/PR 9.5

Your Price: NA

Technical Specs

  • Height 6"
  • Colour Wheat
  • Item Work Boot
  • Size 9-1/2"
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Insulated No
  • Gender Men's
  • Toe Type Steel
  • Liner Material Nylon/Poly Blend
  • Oil Resisting Sole Yes
  • Metatarsal Guard No
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane/Rubber
  • Footwear Style 6" Work Boot
  • Footwear Width E
  • Conductive No
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Footwear Shank Type Nylon
  • Non Metallic Upper No
  • Metatarsal System No
  • Waterproof Type Water Resisting Leather
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Insole System Polyurethane
  • Removable Insole Yes
  • Wide Toe Cap Yes
  • Upper Material Description Full Grain Leather
  • Ninety Degree Heel Yes
  • Heel Height Less Than 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Footwear Construction Type Injected
  • CSA Footwear Standard Grade 1 Protective Toe Only
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 55232

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list