Discontinued with Replacement
WORKBOOT 6 IN WHE ST 8.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 6 IN WHE ST 8.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55232SWEA085
  • Mfr. Model # 55232SWEA085
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.69 lbs
Suggested Replacement Product
WORKBOOT 6 IN WHE ST/PR 8.5

Your Price: NA

Technical Specs

  • Colour Wheat
  • Height 6"
  • Item Work Boot
  • Size 8-1/2"
  • Waterproof Yes
  • Insulated No
  • Shank Material Composite Nylon
  • Liner Material Nylon/Poly Blend
  • Gender Men's
  • Midsole Material Polyurethane
  • Toe Type Steel
  • Outsole Material Polyurethane/Rubber
  • Footwear Width E
  • Metatarsal Guard No
  • Footwear Style 6" Work Boot
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Conductive No
  • Electrical Hazard Rated No
  • Non-Marking Sole Yes
  • Static Dissipative Yes
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Metatarsal System No
  • Waterproof Type Water Resisting Leather
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Heel Height Less Than 1/2"
  • Ninety Degree Heel Yes
  • Footwear Construction Type Injected
  • CSA Footwear Standard Grade 1 Protective Toe Only
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Style Number 55232

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list