Skip Content
Discontinued with Replacement
WORKBOOT 6 IN WHE ST 7.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 6 IN WHE ST 7.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55232SWEA075
  • Mfr. Model # 55232SWEA075
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.52 lbs
Suggested Replacement Product
BOOTS,MEN,7",WHEAT,STEEL TOE,7-1/2 SZ,PR

Your Price: NA

Technical Specs

  • Colour Wheat
  • Height 6"
  • Waterproof Yes
  • Size 7-1/2"
  • Item Work Boot
  • Shank Material Composite Nylon
  • Insulated No
  • Liner Material Nylon/Poly Blend
  • Gender Men's
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard No
  • Footwear Style 6" Work Boot
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Conductive No
  • Non-Marking Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Puncture Resistant Insole Yes
  • Chain Saw Cut Resistant No
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Footwear Shank Type Nylon
  • Metatarsal System No
  • Waterproof Type Water Resisting Leather
  • Upper Boot Material All Leather
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Upper Material Description Full Grain Leather
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Insole System Polyurethane
  • Heel Height Less Than 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Footwear Construction Type Injected
  • CSA Footwear Standard Grade 1 Protective Toe Only
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Style Number 55232

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list