Discontinued with Replacement
WORKBOOT 6 IN WHE ST 13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 6 IN WHE ST 13

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55232SWEA130
  • Mfr. Model # 55232SWEA130
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.74 lbs
Suggested Replacement Product
BOOTS,MEN,7" H,WHEAT,STEEL TOE,13 SZ,PR

Your Price: NA

Technical Specs

  • Colour Wheat
  • Waterproof Yes
  • Item Work Boot
  • Height 6"
  • Size 13
  • Insulated No
  • Shank Material Composite Nylon
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane/Rubber
  • Metatarsal Guard No
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Footwear Style 6" Work Boot
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Conductive No
  • Static Dissipative Yes
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Electrical Hazard Rated No
  • Footwear Shank Type Nylon
  • Completely Non Metallic No
  • Non Metallic Upper No
  • Waterproof Type Water Resisting Leather
  • Footwear Closure Type Lace Up
  • Metatarsal System No
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • Insole System Polyurethane
  • Ninety Degree Heel Yes
  • Wide Toe Cap Yes
  • Footwear Construction Type Injected
  • Heel Height Less Than 1/2"
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • CSA Footwear Standard Grade 1 Protective Toe Only
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 55232

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list