Skip Content
Discontinued with Replacement
WORKBOOT 6 IN WHE ST 11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 6 IN WHE ST 11

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55232SWEA110
  • Mfr. Model # 55232SWEA110
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.27 lbs
Suggested Replacement Product
WORKBOOT 6 IN WHE ST/PR 11

Price: NA

Technical Specs

  • Colour Wheat
  • Height 6"
  • Item Work Boot
  • Size 11
  • Waterproof Yes
  • Shank Material Composite Nylon
  • Liner Material Nylon/Poly Blend
  • Gender Men's
  • Insulated No
  • Outsole Material Polyurethane/Rubber
  • Midsole Material Polyurethane
  • Toe Type Steel
  • Metatarsal Guard No
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Footwear Style 6" Work Boot
  • Metal Chip Resisting Sole No
  • Max. Heat Rating 572 Degrees F
  • Chemical Resisting Sole Yes
  • Non-Marking Sole Yes
  • Conductive No
  • Electrical Hazard Rated No
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Static Dissipative Yes
  • Non Metallic Upper No
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Waterproof Type Water Resisting Leather
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Removable Insole Yes
  • Upper Boot Material All Leather
  • Upper Material Description Full Grain Leather
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Ninety Degree Heel Yes
  • Heel Height Less Than 1/2"
  • Footwear Construction Type Injected
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • CSA Footwear Standard Grade 1 Protective Toe Only
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 55232

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list