Skip Content
Discontinued with Replacement
WORKBOOT 6 IN WHE ST 11.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WORKBOOT 6 IN WHE ST 11.5

OLIVER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NON55232SWEA115
  • Mfr. Model # 55232SWEA115
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.27 lbs
Suggested Replacement Product
WORKBOOT 6 IN WHE ST/PR 11.5

Price: NA

Technical Specs

  • Colour Wheat
  • Height 6"
  • Item Work Boot
  • Size 11-1/2"
  • Shank Material Composite Nylon
  • Waterproof Yes
  • Gender Men's
  • Liner Material Nylon/Poly Blend
  • Insulated No
  • Toe Type Steel
  • Midsole Material Polyurethane
  • Outsole Material Polyurethane/Rubber
  • Footwear Style 6" Work Boot
  • Metatarsal Guard No
  • Footwear Width E
  • Oil Resisting Sole Yes
  • Metal Chip Resisting Sole No
  • Chemical Resisting Sole Yes
  • Max. Heat Rating 572 Degrees F
  • Non-Marking Sole Yes
  • Conductive No
  • Electrical Hazard Rated No
  • Static Dissipative Yes
  • Chain Saw Cut Resistant No
  • Puncture Resistant Insole Yes
  • Completely Non Metallic No
  • Footwear Shank Type Nylon
  • Waterproof Type Water Resisting Leather
  • Non Metallic Upper No
  • Metatarsal System No
  • Footwear Closure Type Lace Up
  • Upper Boot Material All Leather
  • Insole System Polyurethane
  • Wide Toe Cap Yes
  • Upper Material Description Full Grain Leather
  • Removable Insole Yes
  • ASTM Footwear Class F2413-11 M I/75 C/75 SD
  • Ninety Degree Heel Yes
  • Footwear Construction Type Injected
  • Heel Height Less Than 1/2"
  • CSA Footwear Standard Grade 1 Protective Toe Only
  • Predominant Footwear Color Tan
  • Satra Slip Test Results- Dairy Tile Wet Not Tested
  • Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
  • Style Number 55232

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list